
Duty Series Motorcycle Jacket, Polyurethane Coated Nylon, Lime, 3XL (Discontinued)
- Mfr # UN091-00-2-LIM-3X
- Zoro # G700760737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN091-00-2-LIM-3X
Zoro #
G700760737
UPC #
693480049647
Country of Origin
Mexico
Dimensions
Size
3XL
Length
2
Details
Item
Duty Series Motorcycle Jacket
Material
Polyurethane Coated Nylon
Color
Lime
Front Closure Type
Zipper
Features
Polyurethane Coated Nylon; Deluxe 32� Motorcycle Jacket; Tuck Away Hood; Zipper Front Closure; Storm Flap with Snaps and Hook and Loop Closure; Drawstring in Sweep; Badge Tab; Take-Up Tabs on Sleeves
Includes
Tuck Away Hood
Fabric Weight
2
Hood Style
Tuck Away
Water-Resistant
Polyurethane Coated Nylon (implying water resistance)
Description
When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series for protection. The Duty Series of products are designed to fit the need of fire, police, security and military applications. This line of garments is designed for and field tested by public safety professionals for optimal performance. The 475 Duty Series Motorcycle Jacket is 32" long with a badge tab, reflective tape, and attached tuck-away hood.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.