This item is Discontinued.

Neese Duty Series Motorcycle Jacket, Polyurethane Coated Nylon, Lime, XL UN091-00-1-LIM-XL

Duty Series Motorcycle Jacket, Polyurethane Coated Nylon, Lime, XL (Discontinued)

  • Mfr # UN091-00-1-LIM-XL
  • Zoro # G100760436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN091-00-1-LIM-XL
Zoro #
G100760436
UPC #
693480049494
Country of Origin
Mexico

Dimensions

Size
XL
Length
2.1

Details

Item
Duty Series Motorcycle Jacket
Material
Polyurethane Coated Nylon
Color
Lime
Front Closure Type
Zipper
Features
Polyurethane Coated Nylon; Deluxe 32� Motorcycle Jacket; Tuck Away Hood; Zipper Front Closure; Storm Flap with Snaps and Hook and Loop Closure; Drawstring in Sweep; Badge Tab; Take-Up Tabs on Sleeves
Hood Style
Tuck Away
Includes
Attached Tuck-Away Hood
Fabric Weight
1
Gender
Unisex
Water-Resistant
Yes

Description

When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series for protection. The Duty Series of products are designed to fit the need of fire, police, security and military applications. This line of garments is designed for and field tested by public safety professionals for optimal performance. The 475 Duty Series Motorcycle Jacket is 32" long with a badge tab, reflective tape, and attached tuck-away hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.