This item is Discontinued.

Neese Reversible Rain Pants, Polyurethane/Nylon, Elastic Closure, Hi-Vis Lime / Black, Size 2X UN476-16-1-LBK-2X

Reversible Rain Pants, Polyurethane/Nylon, Elastic Closure, Hi-Vis Lime / Black, Size 2X (Discontinued)

  • Mfr # UN476-16-1-LBK-2X
  • Zoro # G200762286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN476-16-1-LBK-2X
Zoro #
G200762286
UPC #
693480433217
Country of Origin
Mexico

Dimensions

Size
2X
Length
2
Height
10.1

Details

Item
Reversible Rain Pants
Color
Hi-Vis Lime / Black
Material
Polyurethane/Nylon
Fabric Weight
2
Seam Style
Heat Sealed, Lap Sealed, Stitched
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Features
Polyurethane Coated Nylon; Reversible Rain Trouser; Elastic Waist; Plain Front
Standards
ANSI/ISEA 107 Class E

Description

When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series Reversible garments for protection. The Duty Series Reversible products are designed to fit the need of fire, police, security and military applications by offering a high visibility and a discreet uniform black reversible garment for ever changing operational environments. These garments are fully reversible and feature snap closures and access ports for work utility. They are made of a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 475 Duty Series Reversible Police Trouser features an elastic waist and plain front.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.