
Reversible Rain Pants, Polyurethane/Nylon, Elastic Closure, Hi-Vis Lime / Black, Size M (Discontinued)
- Mfr # UN476-16-1-LBK-M
- Zoro # G800762310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN476-16-1-LBK-M
Zoro #
G800762310
UPC #
693480433187
Country of Origin
Mexico
Dimensions
Size
M
Length
2
Height
10.1
Details
Item
Reversible Rain Pants
Color
Hi-Vis Lime / Black
Material
Polyurethane/Nylon
Fabric Weight
2
Seam Style
Heat Sealed, Lap Sealed, Stitched
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Features
Polyurethane Coated Nylon; Reversible Rain Trouser; Elastic Waist; Plain Front
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Standards
ANSI/ISEA 107 Class E
Description
When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series Reversible garments for protection. The Duty Series Reversible products are designed to fit the need of fire, police, security and military applications by offering a high visibility and a discreet uniform black reversible garment for ever changing operational environments. These garments are fully reversible and feature snap closures and access ports for work utility. They are made of a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 475 Duty Series Reversible Police Trouser features an elastic waist and plain front.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.