This item is Discontinued.

Neese Hi-Vis Reversible Police Jacket, Class 3 Type P, Hi-Vis Lime / Black, 2XL UN5010-03-1-LBK-2X

Hi-Vis Reversible Police Jacket, Class 3 Type P, Hi-Vis Lime / Black, 2XL (Discontinued)

  • Mfr # UN5010-03-1-LBK-2X
  • Zoro # G900761923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN5010-03-1-LBK-2X
Zoro #
G900761923
UPC #
693480679103
Country of Origin
Mexico

Dimensions

Size
2XL
Length
2.1

Details

Item
Hi-Vis Reversible Police Jacket
Color
Hi-Vis Lime / Black
Front Closure Type
Snap
ANSI Class
3
ANSI Type
Type P
Standards
ANSI/ISEA 107
Features
Breathable Material with Sealed Seams 2� Silver Reflective Tape Wtih Black Trim Reversible Jacket with Badge Tab ANSI/ISEA 107 Type P Class 3 Snap Front Closure Side Belt Access Leaf Collar with Detachable Hood
Gender
Unisex
Includes
Detachable hood, Badge tab
Fabric Weight
1.95
Hood Style
Detachable
Water-Resistant
Yes

Description

The Neese 5010 Reversible Series high visibility garments are ANSI/ISEA Type P Class 3 and designed for use by public safety professionals. These garments are fully reversible from high visibility to discreet uniform black for changing operational environments. They feature snap closures and access ports for work utility, and are made from a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 5010 Reversible Police Jacket features a leaf collar with detachable hood, and 2” Silver Reflective Tape with black trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.