
Reversible Rain Pants, Elastic Closure, Hi-Vis Lime / Black, Size S (Discontinued)
- Mfr # UN5010-16-1-LBK-S
- Zoro # G900761282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN5010-16-1-LBK-S
Zoro #
G900761282
UPC #
693480682295
Country of Origin
Mexico
Dimensions
Size
S
Length
2.1
Height
10.1
Details
Item
Reversible Rain Pants
Color
Hi-Vis Lime / Black
Fabric Weight
1.2
Seam Style
Taped
ANSI Class
Class E
Gender
Men's
Waist Closure
Elastic
Standards
ANSI/ISEA 107
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Features
Breathable Material
2” Silver Reflective Tape with Black Trim
Reversible Police Trouser
ANSI/ISEA 107 Class E
Elastic Waist with Take-Up Snaps
Fly Closure Type
Snap, Storm Flap
Description
The Neese 5010 Reversible Series high visibility garments are ANSI/ISEA Type P Class 3 and designed for use by public safety professionals. These garments are fully reversible from high visibility to discreet uniform black for changing operational environments. They feature snap closures and access ports for work utility, and are made from a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 5010 Reversible Police Trouser features an elastic waist with take up snaps, and 2” Silver Reflective Tape with black trim.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.