This item is Discontinued.

Neese Reversible Rain Pants, Elastic Closure, Hi-Vis Lime / Black, Size XL UN5010-16-1-LBK-XL

Reversible Rain Pants, Elastic Closure, Hi-Vis Lime / Black, Size XL (Discontinued)

  • Mfr # UN5010-16-1-LBK-XL
  • Zoro # G400761263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN5010-16-1-LBK-XL
Zoro #
G400761263
UPC #
693480682325
Country of Origin
Mexico

Dimensions

Size
XL
Length
2.1
Height
10.1

Details

Item
Reversible Rain Pants
Color
Hi-Vis Lime / Black
Fabric Weight
1.2
Seam Style
Taped
ANSI Class
Class E
Gender
Men's
Waist Closure
Elastic
Features
Breathable Material 2” Silver Reflective Tape with Black Trim Reversible Police Trouser ANSI/ISEA 107 Class E Elastic Waist with Take-Up Snaps
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Standards
ANSI/ISEA 107
Fly Closure Type
Snap, Storm Flap

Description

The Neese 5010 Reversible Series high visibility garments are ANSI/ISEA Type P Class 3 and designed for use by public safety professionals. These garments are fully reversible from high visibility to discreet uniform black for changing operational environments. They feature snap closures and access ports for work utility, and are made from a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 5010 Reversible Police Trouser features an elastic waist with take up snaps, and 2” Silver Reflective Tape with black trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.