
Rain Pants, Nylon with Polyester Coating, Elastic Closure, Black, Size 2X (Discontinued)
- Mfr # UN523-16-1-BLK-2X
- Zoro # G600760738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN523-16-1-BLK-2X
Zoro #
G600760738
UPC #
693480353263
Country of Origin
Mexico
Dimensions
Size
2X
Length
2.1
Details
Item
Rain Pants
Color
Black
Material
Nylon with Polyester Coating
Fabric Weight
0.9
Seam Style
Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Features
Breathable, Windproof, Waterproof Fabric; Black Nylon Taffeta Lining Throughout; Elastic Waist Across Back; Plain Front; 2 Side Openings with Black Metal Snaps; Black Take-Up Snaps at Cuffs
Standards
ANSI/ISEA 107-2010 Class E, Level 2
Description
The Neese 523 Breathable Series is made of waterproof, windproof, breathable fabric and offers longer lasting comfort and superior dryness. These garments utilize a hi-tech, non-porous membrane, which propels outside moisture and vaporizes perspiration through absorption/diffusion with no pores that can clog. The 523 Breathable Police Trouser has elastic waist across back, and a plain front.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.