This item is Discontinued.

Neese Rain Pants, Nylon with Polyester Coating, Elastic Closure, Forest Green, Size 3X UN523-16-2-FGN-3X

Rain Pants, Nylon with Polyester Coating, Elastic Closure, Forest Green, Size 3X (Discontinued)

  • Mfr # UN523-16-2-FGN-3X
  • Zoro # G000762219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN523-16-2-FGN-3X
Zoro #
G000762219
UPC #
693480486671
Country of Origin
Mexico

Dimensions

Size
3X
Length
2

Details

Item
Rain Pants
Color
Forest Green
Material
Nylon with Polyester Coating
Fabric Weight
2
Seam Style
Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Features
Breathable, Windproof, Waterproof Fabric; Black Nylon Taffeta Lining Throughout; Elastic Waist Across Back; Plain Front; 2 Side Openings with Black Metal Snaps; Black Take-Up Snaps at Cuffs
Standards
ANSI/ISEA 107-2010 Class E, Level 2

Description

The Neese 523 Breathable Series is made of waterproof, windproof, breathable fabric and offers longer lasting comfort and superior dryness. These garments utilize a hi-tech, non-porous membrane, which propels outside moisture and vaporizes perspiration through absorption/diffusion with no pores that can clog. The 523 Breathable Police Trouser has elastic waist across back, and a plain front.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.