Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neese Public Safety Hi-Vis Reversible Long Rain Jacket, Single Ply Polyurethane Coated Nylon, Class 3 L UN003-33-1-LBK-L

Public Safety Hi-Vis Reversible Long Rain Jacket, Single Ply Polyurethane Coated Nylon, Class 3 L (Discontinued)

  • Mfr # UN003-33-1-LBK-L
  • Zoro # G300762032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN003-33-1-LBK-L
Zoro #
G300762032
UPC #
693480666295
Country of Origin
Mexico

Dimensions

Size
L
Length
2.1

Details

Item
Public Safety Hi-Vis Reversible Long Rain Jacket
Material
Single Ply Polyurethane Coated Nylon
Color
Hi-Vis Lime / Black
Front Closure Type
Zipper w/Snap Storm Flap
ANSI Class
3
ANSI Type
Type P
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
Lightweight Single Ply Polyurethane Coated Nylon 2� Silver/Black 3M™ Scotchlite™ Reflective Film 48� Long Reversible Raincoat ANSI/ISEA 107 Type P Class 3 Leaf Collar with Hood Storm Flap with Snap Closure Raglan Shoulder Design
Gender
Unisex
Includes
Hood, Storm Flap
Fabric Weight
1.65
Water-Resistant
Yes

Description

The Safe Officer 4703 Series is a high visibility ANSI 107 certified garments within the public safety category of products. These garments will not only protect the wearer from cold, rain and wet conditions but also offer high visibility attributes for added safety. Choose the high visibility side for safety, or the discreet black uniform side when visibility is not needed. The Safe Officer 4703 Reversible Raincoat with Reflective Tape is 48" long and has 2” Silver/Black 3M Scotchlite Reflective Film on the high viz side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.