Zoro Homepage

Workwear 4.5 oz Nomex FR Shirt-KH-L

  • Mfr # VN4SHKH-L

  • Zoro # G300761592


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
2
Features
4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
Workwear Color
KH
Workwear Size
L
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN4SHKH-L
Zoro #
G300761592
UPC #
693480533696
Country of Origin
Mexico

Dimensions

Size
L
Workwear Size
L
Length
2

Details

Item
FR Shirt
Color
Khaki
Fabric Weight
2
Features
4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
Workwear Color
KH
Arc Flash PPE Category
1
Material Trade Name
Nomex
ATPV Rating
4.6 cal/cm2

Description

4.5 oz Nomex FR Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.