Workwear 4.5 oz Nomex FR Shirt-NV-L

  • Mfr # VN4SHNV-L

  • Zoro # G300761820


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Navy
Fabric Weight
0.8
Features
4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
Workwear Color
NV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN4SHNV-L
Zoro #
G300761820
UPC #
693480537250
Country of Origin
Mexico

Dimensions

Size
L
Workwear Size
L
Length
2.1

Details

Item
FR Shirt
Color
Navy
Fabric Weight
0.8
Features
4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
Workwear Color
NV
ATPV Rating
4.6 cal/cm2
Arc Flash PPE Category
1
Material Trade Name
Nomex®

Description

4.5 oz Nomex FR Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.