Zoro Homepage

Workwear 4.5 oz Nomex FR Trouser-NV-36R

  • Mfr # VN4PTNV-36R

  • Zoro # G200760626


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
0.98
Color
Navy
Features
4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2
Disposable Clothing Size
36R
Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN4PTNV-36R
Zoro #
G200760626
UPC #
693480633686
Country of Origin
Mexico

Dimensions

Size
36R
Disposable Clothing Size
36R
Length
12.5

Details

Item
Flame Resistant Pants
Fabric Weight
0.98
Color
Navy
Features
4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2
ATPV Rating
4.6 cal/cm2
Material Trade Name
Nomex®

Description

4.5 oz Nomex FR Trouser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.