Workwear 4.5 oz Nomex FR Trouser-NV-40T

  • Mfr # VN4PTNV-40T

  • Zoro # G300760892


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
40T
Fabric Weight
2
Color
Navy
Disposable Clothing Size
40T
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN4PTNV-40T
Zoro #
G300760892
UPC #
693480676782
Country of Origin
Mexico

Dimensions

Size
40T
Disposable Clothing Size
40T
Length
2

Details

Item
Flame Resistant Pants
Fabric Weight
2
Color
Navy
Features
4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2
ATPV Rating
4.6 cal/cm2
Material Trade Name
Nomex

Description

4.5 oz Nomex FR Trouser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.