Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workwear 6 oz Cotton FR Henley Shirt-KH-5X

  • Mfr # VI6HSKH-5X

  • Zoro # G100761365


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Fabric Weight
2
Features
6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
Workwear Size
5X
Length
2
Workwear Color
KH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VI6HSKH-5X
Zoro #
G100761365
UPC #
693480709961
Country of Origin
India

Dimensions

Size
5XL
Workwear Size
5X
Length
2

Details

Item
FR Henley Shirt
Color
Khaki
Fabric Weight
2
Features
6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
Workwear Color
KH
Arc Flash PPE Category
2
ATPV Rating
8.7 cal/cm2

Description

6 oz Cotton FR Henley Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.