Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workwear 6 oz Cotton FR Henley Shirt-KH-M

  • Mfr # VI6HSKH-M

  • Zoro # G600761131


product price: $74.39
/ea

Key Features

Fabric Weight
2
Features
6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
Length
2
Workwear Size
M
Workwear Color
KH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI6HSKH-M
Zoro #
G600761131
UPC #
693480692799
Country of Origin
India

Dimensions

Size
M
Length
2
Workwear Size
M

Details

Item
FR Henley Shirt
Color
Khaki
Fabric Weight
2
Features
6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
Workwear Color
KH
ATPV Rating
8.7 cal/cm2
Arc Flash PPE Category
2

Description

6 oz Cotton FR Henley Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.