Workwear 7 oz Indura FR Shirt-NV-2X

  • Mfr # VI7SHNV-2X

  • Zoro # G300760816


product price: $69.89
/ea

Key Features

Color
Navy
Fabric Weight
2
Features
7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
Workwear Size
2X
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI7SHNV-2X
Zoro #
G300760816
UPC #
693480685753
Country of Origin
Mexico

Dimensions

Size
2XL
Workwear Size
2X
Length
2

Details

Item
FR Shirt
Color
Navy
Fabric Weight
2
Features
7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
Workwear Color
NV
Arc Flash PPE Category
2
ATPV Rating
8 cal/cm2
Material Trade Name
Indura

Description

7 oz Indura FR Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.