Workwear 7 oz Indura FR Trouser-NV-32R

  • Mfr # VI7PTNV-32R

  • Zoro # G600760400


product price: $73.99
/ea

Key Features

Size
32R
Fabric Weight
2
Color
Navy
Features
7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops
Disposable Clothing Size
32R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VI7PTNV-32R
Zoro #
G600760400
UPC #
693480683216
Country of Origin
Mexico

Dimensions

Size
32R
Disposable Clothing Size
32R
Length
2

Details

Item
Flame Resistant Pants
Fabric Weight
2
Color
Navy
Features
7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops
Material Trade Name
Indura
ATPV Rating
8 cal/cm2

Description

7 oz Indura FR Trouser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.