Zoro Homepage

Workwear 7 oz Ultra-Soft FR Cargo Pant-NV-34R

  • Mfr # VU8PTCNV-34R

  • Zoro # G700760966


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Fabric Weight
0.98
Color
Navy
Material
Nomex®
Features
8 oz Ultra-Soft Indura - (CAT 2) - 9.87 cal/cm2; Ease Tapered Seat Styling; Comfortable Relaxed Fit; Welt Back Pockets (2); Button Secure Closure on Left Welt Back Pocket; Side Slash Front Pockets; Side Expanding Cargo Style Pockets; FR Nomex® Zipper Front Fly; Single Button Waist Front Closure; Standard Belt Loops
Type
Nomex®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU8PTCNV-34R
Zoro #
G700760966
UPC #
693480690511
Country of Origin
Mexico

Dimensions

Size
34R
Disposable Clothing Size
34R
Length
12.5

Details

Item
Flame Resistant Pants
Fabric Weight
0.98
Color
Navy
Material
Nomex®
Features
8 oz Ultra-Soft Indura - (CAT 2) - 9.87 cal/cm2; Ease Tapered Seat Styling; Comfortable Relaxed Fit; Welt Back Pockets (2); Button Secure Closure on Left Welt Back Pocket; Side Slash Front Pockets; Side Expanding Cargo Style Pockets; FR Nomex® Zipper Front Fly; Single Button Waist Front Closure; Standard Belt Loops
Type
Nomex®
Material Trade Name
Nomex®
ATPV Rating
9.87 cal/cm2

Description

7 oz Ultra-Soft FR Cargo Pant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.