Long Sleeve Hi-Vis FR Button Front Shirt, 3, 88% Cotton/12% Nylon, Fluorescent Yellow, L

  • Mfr # VU7SH3FY-L

  • Zoro # G400761799


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
88% Cotton/12% Nylon
Color
Fluorescent Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU7SH3FY-L
Zoro #
G400761799
UPC #
693480677864
Country of Origin
Mexico

Dimensions

Size
L
Vest Size
L
Length
2.1
Height
10.1
Reflective Stripe Width
2"

Details

Item
Long Sleeve Hi-Vis FR Button Front Shirt
Material
88% Cotton/12% Nylon
Color
Fluorescent Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Class
3
Traffic Safety Vest Color
FY
Closure Type
Placket Front with Button-Up Front Closure
Features
7 oz Ultra Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; High Visibility Lime-Yellow Material; Classic Work Shirt Styling; Silver 2� 3M Segmented Reflective Tape; Meets High Visibility ANSI/ISEA 107-2015 (Class 3); Button Down Collar and Eased Pleat Back; Placket Front with Button-Up Front Closure; Breast Pockets with Flap Closures; Tapered Sleeves; Sleeve Placket with Two Button Cuffs; Bar Tacked Stress Points; Rounded Tail and Hemmed Bottom
Fabric Weight
7 oz
Gender
Unisex
Type
Shirt
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Segmented

Description

7 oz Ultra-Soft High Visibility FR Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.