Zoro Homepage

Workwear 9 oz Indura FR Coverall-GY-M

  • Mfr # VI9CAGY-M

  • Zoro # G100761600


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
2.8
Features
9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
Length
2.75
ATPV Rating
11.5 cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI9CAGY-M
Zoro #
G100761600
UPC #
693480001416
Country of Origin
Mexico

Dimensions

Size
M
Length
2.75

Details

Color
Gray
Fabric Weight
2.8
Features
9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
ATPV Rating
11.5 cal/cm2
Arc Flash PPE Category
2
Material
Indura Cotton

Description

9 oz Indura FR Coverall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.