Coat, 9 oz Indura Cotton FR Fabric, 3 Pockets, Snap-Up Front Closure with Covered Snaps

  • Mfr # VI9LCNV-3X

  • Zoro # G800761313


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue
Material
9 oz Indura Cotton FR Fabric
Number of Pockets
3
Closure Type
Snap-Up Front Closure with Covered Snaps
Standards
CAT 2 - 11.5 cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI9LCNV-3X
Zoro #
G800761313
UPC #
693480520726
Country of Origin
Mexico

Dimensions

Size
3X

Details

Item
Coat
Color
Navy Blue
Material
9 oz Indura Cotton FR Fabric
Number of Pockets
3
Closure Type
Snap-Up Front Closure with Covered Snaps
Standards
CAT 2 - 11.5 cal/cm2

Description

9 oz Indura FR Lab Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.