High Visibility Coverall, Modacrylic, Fluorescent Yellow, 3XL

  • Mfr # VM7CA3FY-3X

  • Zoro # G500760616


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Modacrylic
Color
Fluorescent Yellow
Features
Arc Rated and Fire Resistant Modacrylic Material; 7 oz - (CAT 2) - 8.6 cal/cm2; 2” Silver Reflective Tape; D-Ring Access Port on Upper Back; Seven Double Stitched Pockets; Elastic Waist; Zipper Front & Lower Leg Closures; Non-Sparking Covered Snaps; Bar Tacked Stress Points; One-Piece Action Back Design
Fabric Weight
2
Height
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM7CA3FY-3X
Zoro #
G500760616
UPC #
693480584599
Country of Origin
Mexico

Dimensions

Size
3XL
Height
10.1
Vest Size
3X
Length
2

Details

Item
High Visibility Coverall
Material
Modacrylic
Color
Fluorescent Yellow
Features
Arc Rated and Fire Resistant Modacrylic Material; 7 oz - (CAT 2) - 8.6 cal/cm2; 2” Silver Reflective Tape; D-Ring Access Port on Upper Back; Seven Double Stitched Pockets; Elastic Waist; Zipper Front & Lower Leg Closures; Non-Sparking Covered Snaps; Bar Tacked Stress Points; One-Piece Action Back Design
Fabric Weight
2
Closure Type
Nomex® IIIA Zipper Front & Lower Leg Closures
Traffic Safety Vest Color
FY

Description

Modacrylic High Visibility FR Coverall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.