#6-32 x Machine Screw, Hex Passivated Stainless Steel (Discontinued)
- Mfr # NAS1635-06-3
- Zoro # G7612964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAS1635-06-3
Zoro #
G7612964
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
47/250 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Hex
Material
Stainless Steel
Finish
Passivated
Standards
AMS2700-F
Item
Machine Screw
Description
Socket Head Cap Screw, 6-32x0.1880 In. Phil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.