Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

#2-56 x 0.188 in Phillips Machine Screw, Plain Steel (Discontinued)

  • Mfr # NAS662C2R3
  • Zoro # G7613235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS662C2R3
Zoro #
G7613235
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Fastener Length
0.188 in

Details

System of Measurement
Inch
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Machine Screw, 2-56x0.1880 In. Phillips 99/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.