This item is Discontinued.

No Product Image Available

#2-56 x 3/16 in Slotted Machine Screw, Plain Steel (Discontinued)

  • Mfr # MS35233-2
  • Zoro # G7612614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35233-2
Zoro #
G7612614
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Fastener Length
3/16 in

Details

System of Measurement
Inch
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Military Machine Screw, 2-56x3/16 In. Slott

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.