0.25 in Drive S2 Steel Torque Wrench Screwdriver Set, 30-Pieces, 10-60 In-Lbs Range
- Mfr # 10574A
- Zoro # G222982860
product price:Â
$
53.99
/ea
Key Features
Overall Length
10.5 in
Depth
2.5 in
Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10574A
- Zoro #
- G222982860
- UPC #
- 816914022942
- Country of Origin
- China
Dimensions
- Overall Length
- 10.5 in
- Depth
- 2.5 in
- Width
- 2.75 in
Description
NEIKO 10574A 0.25 in Drive Torque Wrench Screwdriver Set | 30 Pieces of S2 Steel Philips, Hex, Slotted, and Torx Bits | 10 to 60 Inch-Pounds Torque Adjustment Range | Firearms Accurizing and Gunsmithing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.