0.375 in Dr. Impact Socket Set, SAE and Metric
- Mfr # 02440A
- Zoro # G922982610
product price:Â
$
70.15
/ea
Key Features
Width
11.5 in
Length
15 in
Depth
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02440A
- Zoro #
- G922982610
- UPC #
- 816914021365
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11.5 in
- Length
- 15 in
- Depth
- 3.25 in
Description
NEIKO presents our 3/8-Inch-Drive Impact Socket Set with SAE and metric sockets! It includes both deep and standard SAE and metric sockets with easy-to-read laser-etched markings for quick identification. Each socket is protected from oil, dirt, and grease thanks to a phosphate coating and is constructed with drop-forged premium CrV steel for maximum life and durability. With a 6-point hex socket design to protect from round off and other damage, each socket in this socket extension set can be used with complete confidence. This set includes extension bars and a U-joint adapter to let you reach more angles on fasteners in tight places. It also comes with a blow-mold socket case that has an individual space for each piece. Secure levers on the case prevent it from opening while you are traveling from jobsite to jobsite. This set includes the following SAE standard and SAE deep sizes: 5/16 in, 0.375 in, 7/16 in, 0.5 in, 9/16 in, 5/8 in, 11/16 in, and 0.75 in. It also includes the following metric deep and metric standard sizes: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, and 19 mm. Additionally, each set comes with one 3-inch-drive and one 6-inch-drive impact extension bar, a 3/8-inch universal joint, and a 1/2-to-3/8-inch reducer. Whether you need this high-quality socket set for use on a housing construction site or for an automotive mechanic job, it will help you get the job done quickly and efficiently for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.