Shop NEIKO
See all product information
Create Account
0.375 in Drive Brushless Cordless Impact Wrench with 20V Lithium-Ion Battery and Charger
- Mfr # 10880A
- Zoro # G722982506
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.25 in
Depth
4.25 in
Width
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10880A
- Zoro #
- G722982506
- UPC #
- 816914023536
- Country of Origin
- China
Dimensions
- Overall Length
- 13.25 in
- Depth
- 4.25 in
- Width
- 12.5 in
Description
The NEIKO 10880A 3/8-Inch-Drive Cordless Impact Wrench delivers heavy-duty performance for all your fastening needs. The 3/8-inch square driver and brushless motor provide 185 ft-lbs of incredible torque power, and the motor can maintain an impact frequency of 0-3,300 with a no-load speed of 0-2,800 rpm to deliver high performance every time. Our impact wrench is battery powered by an included lithium-ion 20-volt 2.0-amp-hour battery, removing the hassle of cords and wires. It also comes with a 2.4-amp ETL-approved fast charger that gives you a full charge in 1 1/2 hours. Every NEIKO cordless power tool comes with overcharge protection for an efficient and long-lasting battery life. An energy indicator light alerts you when your battery is at 100%, 65%, and 25% so you know when to place the battery on the charger. This impact wrench has a built-in LED light near the head that can be switched on in dimly lit locations to help you see your work. It also features a reverse and forward switch for simple and quick fastener installation or removal. The impact gun’s body is sleek and ergonomic, and the rubber handle allows for a strong grip that prevents hand fatigue with prolonged use. It also features a belt hook at the base for easy transport. The included storage case lets you store, protect, and carry the impact wrench anywhere you go. Whether you need a brand-new automotive tool or an impact wrench, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.