Shop NEIKO
See all product information
Create Account
0.5 in Dr. Impact Hex Bit Socket Set, SAE
- Mfr # 01137B
- Zoro # G622982828
product price:Â
$
40.35
/ea
Key Features
Depth
1.75 in
Length
10.25 in
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01137B
- Zoro #
- G622982828
- UPC #
- 837013011378
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1.75 in
- Length
- 10.25 in
- Width
- 5.25 in
Description
The NEIKO 01137B 1/2-Inch-Drive Allen Socket Set gives you extra power and precision when you need to apply or remove screws, bolts, and other fasteners. Each bit is made from durable drop-forged chrome molybdenum steel and features a black phosphate coating for added longevity and protection against rust and corrosion. The powerful sockets will withstand extreme torque to handle even the toughest fasteners. Each socket has a precise sure-fit 1/2-inch universal hex shaft, measures 3 in long, and is precision milled for a secure fit with every use. The end on each bit inserts smoothly into impact drivers or hand ratchets for quick work. Plus, each bit features a laser-etched size marking for easy and quick identification. This set is available in an 8-piece SAE or metric set and includes a wide variety of socket sizes to handle all your fastener needs. The SAE set includes the following sizes: 0.25 in, 5/16 in, 0.375 in, 7/16 in, 0.5 in, 9/16 in, 5/8 in, and 0.75 in. The metric set includes the following sizes: 6 mm, 7 mm, 8 mm, 10 mm, 12 mm, 14 mm, 17 mm, and 19 mm. Our socket bit set comes in a blow-molded hard plastic storage case for optimal organization. It’s ideal for home use, hobby or DIY projects, and use on the jobsite. When it comes to fasteners, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.