Shop NEIKO
See all product information
Create Account
0.5 in Dr. Impact Socket Set, Deep and Shallow, Metric
- Mfr # 02330A
- Zoro # G222982679
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Depth
4 in
Width
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02330A
- Zoro #
- G222982679
- UPC #
- 816914023222
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 20 in
- Depth
- 4 in
- Width
- 14.75 in
Description
The NEIKO 02330A Metric Impact Socket Set comes stocked with 45 pieces that every mechanic or DIY car enthusiast is sure to need. Constructed of forged and heat-treated Premium CR-V Steel and coated in Corrosion Resistant Back Phosphate, this set is made to be durable and long lasting in any environment, whether its inside your own garage or at the auto repair shop. The 6-point hex design prevents round-off, so corners wont be stripped or damaged during high-torque usage, making it perfect for loosening fasteners with a power impact electric wrench. Everything comes in a durable, blow molded storage case with size labels for easy organization and transport. This set includes: - Standard and Deep Impact Metric Sizes: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 27mm, 30mm, and 32mm - 3 x 1/2 Drive Impact Extension Bars: 3, 5, and 10- 0.5 in Drive Impact Universal Joint - 3/8 to 1/2 Drive Impact Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.