Shop NEIKO
See all product information
Create Account
0.5 in Dr. Impact Socket Set, Deep, SAE and Metric
- Mfr # 02446A
- Zoro # G822982697
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Depth
18.9 in
Width
3.54 in
Length
14.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02446A
- Zoro #
- G822982697
- UPC #
- 816914022454
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 18.9 in
- Width
- 3.54 in
- Length
- 14.17 in
Description
The Neiko 02446A 1/2-Inch Drive Deep Impact Socket Master Set comes with the following pieces: (28) 1/2-inch drive sockets SAE: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-inch, 1-1/16-inch, 1-1/8-inch, 1-1/4-inch Metric: 10, 11, 12, 13, 14, 15, 17, 19, 21, 22, 24, 27, 30, 32mm (3) 1/2-inch drive extension bars: 3, 5, 10-inch, (1) 1/2-inch drive by 10-inch length quick-release ratchet handle 72-tooth (1) 1/2-inch drive impact universal joint (1) 1/2 to 3/8-inch drive impact reducer (1) 3/8 to 1/2-inch drive impact adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.