0.5 in Dr. Torque Multiplier, 1100 Foot-Pound
- Mfr # 03715B
- Zoro # G222982907
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Width
8.75 in
Overall Length
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03715B
- Zoro #
- G222982907
- UPC #
- 837013037156
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 4.75 in
- Width
- 8.75 in
- Overall Length
- 16.75 in
Description
The NEIKO PRO 03715B Torque Multiplier 0.5 in Drive Wrench has a massive 1100 Foot-Lbs output of torque. This lugnut torque wrench can be used on rusted or frozen fasteners/lugnuts that are the toughest to remove. With a chrome-moly head for extreme durability and accompanied by a chrome vanadium shaft handle, this torque multiplier wrench will get the job done! Look to NEIKO for all of your heavy duty torque requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.