0.5 in Drive Impact Extension and Adapter Set, 5-Pieces, 5 in, 10 in, 15 in Size
- Mfr # 00256A
- Zoro # G322983002
product price:Â
$
36.99
/ea
Key Features
Overall Length
16.5 in
Depth
1.5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00256A
- Zoro #
- G322983002
- UPC #
- 816914022560
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 16.5 in
- Depth
- 1.5 in
- Width
- 5 in
Description
The Neiko 00256A Impact Extension bar and adapter set comes with the following 5 pieces: (3) 1/2-inch drive extension bars x 5, 10, 15-inches, (1) 1/2-inch drive impact Universal joint, (1) 1/2-inch to 3/8-inch drive Reducer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.