Shop NEIKO
See all product information
Create Account
0.5 in Drive Impact Extension-Bar Set, 1/2 Impact Extension Set Includes 3 in, 5 in, 10 in, 15 in
- Mfr # 00248A
- Zoro # G522982751
product price:Â
$
34.99
/ea
Key Features
Overall Length
16.5 in
Width
5 in
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00248A
- Zoro #
- G522982751
- UPC #
- 816914025783
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 16.5 in
- Width
- 5 in
- Depth
- 1.25 in
Description
The NEIKO 00248A 1/2-Inch-Drive Impact Extension-Bar Set is the perfect solution for reaching and tightening fasteners in hard-to-access areas. Designed for use on cars, bicycles, and other mechanical applications, this impact socket extension set includes four different bar lengths-3-inch, 5-inch, 10-inch, and 15-inch-to provide maximum versatility. Each piece is constructed from premium chrome vanadium (CrV) steel for superior durability and strength. The high-visibility laser-etched size markings make it easy to identify the right extension at a glance. These long-reach wrench-extender bars are ideal for extending air, electric, and pneumatic impact wrenches, allowing for effortless access to lug nuts, bolts, and other fasteners in tight spaces. A spring-loaded ball detent ensures secure socket attachment while allowing for quick and hassle-free removal. Whether you're a professional mechanic or a DIY enthusiast, the NEIKO 1/2-inch impact extension set is a must-have addition to your tool collection, delivering reliability and performance for every job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.