0.75 in Dr. Digital Torque Adapter, 150-750 ft-lb
- Mfr # 20743A
- Zoro # G422983018
product price:Â
$
99.15
/ea
Key Features
Overall Length
6-1/4 in
Height (In.)
3.25 in
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20743A
- Zoro #
- G422983018
- UPC #
- 837013207436
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6-1/4 in
- Height (In.)
- 3.25 in
- Width
- 4.5 in
Description
Turn your hand tools into power tools with the NEIKO Digital Torque Adapter. This digital torque tool helps you get the perfect measurements and fit without over- or under-tightening. It has 2 modes: a peak mode that indicates when a specific level of torque is reached and a trace mode that displays how much torque is being applied so you won’t lose efficiency. Our torque adapter can easily calculate torque in metric as well as SAE units (ft-lb, N-m, and kg-m), making it a versatile tool to have to fix things at home or on the jobsite. This Digital Torque Adapter is available in 3 drive sizes: 0.5 in, 0.75 in, and 0.375 in. The 1/2-inch drive has a range of 29.5-147.5 ft-lb or 40-200 N-m, the 3/4-inch drive has a range of 150-750 ft-lb or 200-1000 N-m, and the 3/8-inch drive has a range of 14.7-99.6 ft-lb or 27-135 N-m. It provides tight tolerances and accurate measurements of +/-2%. This digital device offers a 50-use memory, audio and visual notification, and auto shut off after 80 seconds of idle time. The drive and drive socket is easily compatible with standard torque wrenches and torque sticks for added versatility. This digital adapter takes 2 AA batteries.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.