Shop NEIKO
See all product information
Create Account
0.75 in Dr. Impact Socket Set, SAE and Metric
- Mfr # 02347A
- Zoro # G422982783
product price:
$
183.99
/ea
Free Shipping & Returns
Key Features
Length
19.25 in
Depth
3.75 in
Width
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02347A
- Zoro #
- G422982783
- UPC #
- 816914023246
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 19.25 in
- Depth
- 3.75 in
- Width
- 14.5 in
Description
This deep-impact socket set includes 18 sockets and 2 extension bars so you can be ready for any job. Each socket in this SAE and metric hex-socket set fits perfectly inside the blow-molded case, which will keep your tools clean and protected. Labeled slots make for easy identification and storage. From the back of your truck to the garage, this case keeps your tools safe anywhere. On the job, the chrome vanadium steel’s black phosphate coating on each socket fights corrosion and provides maximum durability. Each socket in this 6-point hex-head socket set is designed to keep its grip and won’t wear down, even under extreme levels of torque. You’ll be able to use these heavy-duty tools on every job for years to come. The high-contrast laser-etched markings on each socket and the case make for easy identification of pieces and sizes. This means greater accuracy, fewer mistakes, and less stress. This set will keep you organized and prepared for any job. No matter the job, NEIKO has your back with our durable, dependable, and strong tools. Sizes Included: SAE socket set: 1 in, 1 1/16 in, 1 1/8 in, 1 0.25 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, and 1 0.5 in; Metric socket set: 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, and 38 mm; Extension bars: 4 in and 8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.