Shop NEIKO
See all product information
Create Account
0.75 in Dr. Impact Socket Set, Shallow, SAE
- Mfr # 02379A
- Zoro # G122982618
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Width
15.5 in
Depth
4.5 in
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02379A
- Zoro #
- G122982618
- UPC #
- 837013023791
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 15.5 in
- Depth
- 4.5 in
- Length
- 20.5 in
Description
Full set SAE impact socket set effortlessly breaks free tough bolts and nuts quickly. Made from high-strength CR-V steel, these impact sockets are more resistant to dullness resulting in a longer useable tool life. The high-torque, 6-point socket grips the broad, flat sides of nuts and bolts and is extra deep providing access to the entire length of fasteners. A custom case allows you to store your tools in a drawer for organization or carried along to your job sites. Perfect for use on large vehicles from commercial cars to farm work machines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.