Shop NEIKO
See all product information
Create Account
11 in Reach Long Nose Pliers Set, 4-Pieces, Straight, Bent, 45 and 90 Degree Angles
- Mfr # 02105A
- Zoro # G822982482
product price:Â
$
28.99
/ea
Key Features
Overall Length
11.75 in
Depth
0.5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02105A
- Zoro #
- G822982482
- UPC #
- 837013021056
- Country of Origin
- China
Dimensions
- Overall Length
- 11.75 in
- Depth
- 0.5 in
- Width
- 6 in
Description
4 Pc 11 in-Long Nose Plier Set, Heavy Duty Construction, Forged, Cushioned Comfort Grip Handles, 11 in Straight Long Nose Pliers, 45 Degree Long Nose Pliers, 90 Degree Long Nose Pliers, inS in-Long Nose Pliers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.