Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' Dr. Extension Breaker Bar, 18 Inches Long

  • Mfr # 00211A

  • Zoro # G921697515


product price: $19.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00211A
Zoro #
G921697515
UPC #
837013002116
Country of Origin
Taiwan, Province of China

Description

NEIKO presents our 1/2''-Drive Extension Breaker Bar for removing stubborn and rusty nuts and bolts! The 1/2'' drive combined with the 18''-long handle creates the maximum amount of leverage for fastener removal. This tool provides amplified torque power for industrial, automotive, or home jobs. With a 180-degree flexible head, this socket-wrench breaker bar extends to hard-to-reach spots. The strong spring-loaded ball bearing holds your socket securely in place, no matter the size. Our heavy-duty breaker bar is designed with drop-forged and heat-treated chrome vanadium for intense resistance to corrosion and grime. The mirror-and-chrome finish keeps this device looking clean and professional at all times, and the metal material is easy to wipe down with a rag to maintain the shine. Square driver radius corners protect your sockets by locking onto the sides of a fastener instead of the edges. You can use this device as a tire bar or a wrench extender tool, or you can apply it to older machine parts that need the fasteners replaced. Our extension breaker bar is an essential tool for every professional or DIYer. Whether you need a lug wrench, tire repair tools, or a longer extension breaker bar, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.