Zoro Homepage

1/2'' Dr. Impact Hex Bit Socket Set, SAE

  • Mfr # 01137B

  • Zoro # G621697204


product price: $38.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01137B
Zoro #
G621697204
UPC #
837013011378
Country of Origin
Taiwan, Province of China

Description

The NEIKO 01137B 1/2''-Drive Allen Socket Set gives you extra power and precision when you need to apply or remove screws, bolts, and other fasteners. Each bit is made from durable drop-forged chrome molybdenum steel and features a black phosphate coating for added longevity and protection against rust and corrosion. The powerful sockets will withstand extreme torque to handle even the toughest fasteners. Each socket has a precise sure-fit 1/2'' universal hex shaft, measures 3'' long, and is precision milled for a secure fit with every use. The end on each bit inserts smoothly into impact drivers or hand ratchets for quick work. Plus, each bit features a laser-etched size marking for easy and quick identification. This set is available in an 8-piece SAE or metric set and includes a wide variety of socket sizes to handle all your fastener needs. The SAE set includes the following sizes: 1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', and 3/4''. The metric set includes the following sizes: 6 mm, 7 mm, 8 mm, 10 mm, 12 mm, 14 mm, 17 mm, and 19 mm. Our socket bit set comes in a blow-molded hard plastic storage case for optimal organization. It’s ideal for home use, hobby or DIY projects, and use on the jobsite. When it comes to fasteners, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.