Zoro Homepage

1/2'' Dr. Impact Socket Set, Deep and Shallow, Metric

  • Mfr # 02330A

  • Zoro # G121697179


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02330A
Zoro #
G121697179
UPC #
816914023222
Country of Origin
Taiwan, Province of China

Description

The NEIKO 02330A Metric Impact Socket Set comes stocked with 45 pieces that every mechanic or DIY car enthusiast is sure to need. Constructed of forged and heat-treated Premium CR-V Steel and coated in Corrosion Resistant Back Phosphate, this set is made to be durable and long lasting in any environment, whether its inside your own garage or at the auto repair shop. The 6-point hex design prevents round-off, so corners wont be stripped or damaged during high-torque usage, making it perfect for loosening fasteners with a power impact electric wrench. Everything comes in a durable, blow molded storage case with size labels for easy organization and transport. This set includes: - Standard and Deep Impact Metric Sizes: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 27mm, 30mm, and 32mm - 3 x 1/2 Drive Impact Extension Bars: 3, 5, and 10- 1/2'' Drive Impact Universal Joint - 3/8 to 1/2 Drive Impact Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.