Zoro Homepage

1/2'' Dr. Jumbo Crowfoot Wrench Set, SAE

  • Mfr # 03325A

  • Zoro # G421697244


product price: $144.99
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
03325A
Zoro #
G421697244
UPC #
837013033257
Country of Origin
Taiwan, Province of China

Description

The 14-piece 1/2'' drive Jumbo Crowfoot Wrench Set (SAE) is designed for reaching fasteners and fittings in confined, restricted, and inaccessible spaces. With all common sizes from 1-1/16'' to 2'', the wrench heads are ready to be used with 1/2'' drive ratchets, extensions, or torque wrenches. Made from Chrome Molybdenum steel. Set Includes: 14-pc. 1/2 in. drive crowfoot wrenches (SAE): 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 2 in.; Set includes a high impact resistant hard plastic case for convenient transport and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None