Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' Dr. Twist Impact Socket Set, SAE & Metric

  • Mfr # 02340A

  • Zoro # G221697314


product price: $43.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02340A
Zoro #
G221697314
UPC #
816914024328
Country of Origin
China

Description

NEIKO presents 02340A our 1/2''-Drive Impact Socket Set with deep SAE and metric sockets. Each socket is constructed from chrome molybdenum steel for maximum life and durability and has a black phosphate coating that protects it from oil, dirt, and grease. Each socket also has an easy-to-read laser-etched size marking for quick identification and a thin 6-point wall design that allows you to reach recessed lug nuts easily. This socket set is the perfect addition to any mechanic’s toolbox for reliable fastener removal. Unlike other socket sets, this impact set includes 5 dual-sided flip sockets that can easily be flipped over for a standard 6 point socket set or a twist extractor socket set. It comes with one 3'' extension bar and 5 sockets in various sizes.BR> This lug nut-removal tool set comes in a convenient blow-molded case that keeps all parts securely in place and allows for easy organization, quick access, and easy travel to and from the jobsite. Whether you need this high-quality socket set for use on your personal car or for professional automotive mechanic jobs, it will help you get the job done quickly and efficiently for years to come. Includes: 1 - 1/2'' Drive x 17mm Twist Flip Socket 1 - 1/2'' Drive x 3/4'' / 19mm Twist Flip Socket 1 - 1/2'' Drive x 21mm Twist Flip Socket 1 - 1/2'' Drive x 13/16'' Twist Flip Socket 1 - 1/2'' Drive x 7/8'' Twist Flip Socket 1 - 1/2'' Drive x 3'' Extension Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.