Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' Drive 12-Point CrMo Steel Deep Impact Socket, 30 mm Size

  • Mfr # 02522A

  • Zoro # G121697551


product price: $9.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02522A
Zoro #
G121697551
UPC #
816914023673
Country of Origin
Taiwan, Province of China

Description

This 30 MM Neiko Axle Nut is constructed of chrome moly which is capable of high impact applications to get those sturdy bolts. Removing axles, steering knuckles and steering hub assemblies. Garage warriors and mechanics can now work on those automotive projects at home. Car and truck wheel bearings can now be replaced in your garage. Works on most well known auto brands. Remove front wheel drive cv axles is a breeze with this socket set. Deep enough to reach through with a breaker bar or a impact gun. Rounded 12 point openings to grip sides of fasteners, not corners, preventing round off. High visibility size markings etched into the side wall to read easy even in low light areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.