1/4'' Air Metal Cutting Shears, 2200 RPM, 4 CFM, 90 PSI, 18 Gauge Steel Sheets
- Mfr # 30066A
- Zoro # G521697168
product price:Â
$
57.99
/ea
Key Features
Overall Length
8.75 in
Width
6.75 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30066A
- Zoro #
- G521697168
- UPC #
- 837013300663
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8.75 in
- Width
- 6.75 in
- Height
- 2 in
Description
The industrial grade Neiko Air Shear can cut up to 18 gauge thickness. Swivel head allows for straight and contoured cuts with minimal edge distortion. Pistol grip provides comfortable use. Thickness of cut: 18 Gauge(1.2 mm) steel / 14 Gauge(1.6 mm) aluminum Free Speed: 2,200 RPM Air Inlet Thread NPT: 1/4 Inch Air Hose I.D. Size: 3/8 Inch Avg. Air Consumption.: 4 CFM Air Pressure: 90 Psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.