Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Dr. Beam Torque Wrench, SAE and MM

  • Mfr # 03727A

  • Zoro # G421697480


product price: $24.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03727A
Zoro #
G421697480
UPC #
816914020009
Country of Origin
Taiwan, Province of China

Description

NEIKO presents our 1/4''-Drive Beam Torque Wrench for fastening nuts and bolts! This wrench gives you precise torque in inches/pounds and newton/meters in standard (SAE) and metric (mm) readings. Our beam-style tool is great for tightening fasteners to exact requirements, such as in engine, automotive, or bike work. With supreme accuracy and incremental readings, this bike torque wrench will fasten nuts and bolts without over torquing. Our precision-instrument torque wrench is manufactured to high standards to assure calibration accuracy to within +/- 4%, so you can get all your low-torque applications done correctly. Each heavy-duty stainless-steel car wrench reads in 0-80 in/lbs. in 1''/pound increments and 0-9 Nm in 0.25 increments to tighten any nut or bolt to fit your specifications. This handy ambidextrous tool is designed to work for both left- and right-handed users and can be turned clockwise or counterclockwise. The long beam design makes it easy to fasten nuts and bolts within a tight reach, so you can easily tackle projects in cramped spaces. The comfortable ball-end handle gives you a proper grip for smooth turning, while the large high-contrast markings make the numbers easy to read from afar. This strong, durable wrench measures 12.2'' x 3.9'' x 1.4''. Our bicycle torque wrench is an essential tool for every professional or DIY home project. Whether you need a lug wrench, tire-repair tools, or a longer extension breaker bar, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.