Zoro Homepage

1/4'' Dr. Impact Socket Set, SAE, Deep and Shallow

  • Mfr # 02435A

  • Zoro # G921697645


product price: $28.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02435A
Zoro #
G921697645
UPC #
816914023888
Country of Origin
Taiwan, Province of China

Description

NEIKO presents 02435A our 1/4''-Drive Complete Impact Socket Set with standard sockets! This mechanic set includes both deep and standard SAE sockets with easy-to-read laser-etched markings for quick identification in your toolbox. Each automotive socket is protected from oil, dirt, and grease thanks to a phosphate coating and is constructed with drop-forged premium CrV steel for maximum life and durability. With a 6-point hex socket design to protect from round off and other damage, each socket in this socket extension set can be used with complete confidence. Socket-Adapter Set is perfect for use with power drills, ratchet handles, impact drivers, and other heavy-duty tools! These handy tool accessories are impact rated to meet your project requirements. Each extender is designed to work well with both hand tools and impact tools. Additionally, each set comes with a 3/8-to-1/4'' reducer. It also comes with a blow-mold socket case that has an individual space for each piece. Secure levers on the case prevent it from opening while you are traveling from jobsite to jobsite. Whether you need this high-quality socket set for use on a housing construction site or for an automotive mechanic job, it will help you get the job done quickly and efficiently for years to come. Includes: 1 x 3/8'' female to 1/4'' male reducer1 x Hex Drive Socket Adapter10 x SAE socket: 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'', 1/2'', 9/16''10 x Deep SAE socket: 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'', 1/2'', 9/16''Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.