Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Dr. Ratchet Handle, 72-Tooth Oval Head

  • Mfr # 03073A

  • Zoro # G421697343


product price: $13.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03073A
Zoro #
G421697343
UPC #
816914022171
Country of Origin
Taiwan, Province of China

Description

The NEIKO 1/4''-drive quick-release ratchet gives you extra power and precision when you need to tighten or loosen nuts. This compact socket wrench has a 5 1/2'' body made from heat-treated chrome-vanadium steel with a polished finish to provide corrosion and rust resistance. Our torque wrench features a teardrop head for added durability. Ideal for home maintenance, car repair, boats, RVs, and industrial work, this ratchet wrench will provide leverage and turning power in narrow spaces. Our wrench features a ratcheting mechanism with 72 teeth, making it the perfect tool for tight or confined areas. With a 5-degree working swing arc, our ratchet will tighten nuts and bolts with speed. The quick-release button and forward and reverse switch on this wrench offer quick, simple, and one-handed socket changes. Our heavy-duty socket wrench also features an easily accessible finger-touch flip switch for high-torque application and loosening and tightening control. For long work sessions, the easy-grip sleek handle offers additional control in a variety of hand positions for extensive use. Available in a 3-piece set, our torque wrenches come in a 1/2'' drive with a 10'' body and a 1/4'' drive with a 5 1/2'' body. The 3-piece set also includes a 3/8''-drive ratchet. This ratchet is a great addition to any mechanic hand-tools box as an essential accessory to fasten or loosen stubborn nuts and bolts. This kit is also ideal for home use, hobby or DIY projects, and use on the jobsite. When it comes to ratchet kits and more, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.