Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Drive 100-Tooth Reversible Oval Head Ratchet Wrench, 6'' Handle Length

  • Mfr # 03115A

  • Zoro # G621697242


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03115A
Zoro #
G621697242
UPC #
816914025585
Country of Origin
China

Description

NEIKO 1/4'' Drive Reversible Rachet Handle with Quick Release, Heavy duty ratchet handle by Neiko in 1/4 drive Total length for the handle is 6 inches, contoured grip for sure hold. Fully polished, precision machined and heat treated chrome vanadium steel is the perfect combination for hardness and torque ability for heavy duty work while being able to easily be wiped clean. Chrome Moly internal gearing material. Specialized tear drop, pear head design features 100 tooth mechanism for efficiency, strength and durability with only a 3.6 degree swing per revolution. Get the job done faster in tight spaces. Fast one finger touch flip switch serves the forward and reverse function to maneuver direction of socket turn to forward or reverse when tightening or loosening fasteners in tight spaces with the flip of your thumb. The ball detent feature locks your socket in so it won’t fall out when in use. One touch button at head of drive secures socket into place and quickly releases without hassle to loosen or tighten. Versatile drive body is 6''es long with an ergonomic contoured grip for comfort and pairs well for home maintenance and car or truck repair while reducing hand fatigue and slippage. Note: To remove the child safety cover on the ratchet drive, please press the release button directly behind the drive head all the way in, and simply pull off the child safety cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.